ERGO POWER XL ENGINE HOOD LIGHT

827.940854 - UNSPSC 39111610
0827940854961 1
ERGO POWER XL ENGINE HOOD LIGHT ERGO POWER XL ENGINE HOOD LIGHT
ERGO POWER XL ENGINE HOOD LIGHT

Delivery

In stock delivery from our warehouses.

This powerful light offers unmatched brightness and versatility, ensuring every corner of your engine or cargo area is clearly visible.

155.00 Promo Price : $155.00 $267.49
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

7 pieces in stock at Vaughan, ON as of 4:05 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 4:05 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Application Suitable for hoods 195 -250 cm wide
Luminous Flux (High) 2000 lm
Luminous Flux (Low) 500 lm
Luminous Period (High) 1 h
Luminous Period (Low) 4 h
Charging Time 4 h
IP Protection IP 20
EAN 4099618101731

Customers Also Viewed

Is Often Bought With

You Might Also Like